Gas Connector, 60 Inch
Mfr # 30-3131-60
Zoro # G1147526
product price: $30.95
/eaKey Features
Hose Configuration
Coupled Assembly
Hose Inside Dia.
1/2 in
Hose Length
5 ft
Hose Tube Material
304 Stainless Steel
Hose Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-3131-60
Zoro #
G1147526
UPC #
662447004654
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2 in
Hose Length
5 ft
Outside Dia. (In.)
5/8
Size
1/2"
Length (In.)
60
Hose Outside Dia.
5/8 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in
Fitting Size
5/8 in x 5/8 in
Description
Gas Connector, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 5 ft, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.