This item is Discontinued.

Dormont Gas Connector Coated .5 In. Stainless Steel .5 In. M X .5 In. F X 12 In. 525011

This item is Discontinued.

Dormont

Gas Connector Coated .5 In. Stainless Steel .5 In. M X .5 In. F X 12 In. (Discontinued)

Mfr # 525011
Zoro # G910772261
UPC # 662447090657
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
525011
Zoro #
G910772261
UPC #
662447090657
Country of Origin
China

Dimensions

Hose Inside Dia.
3/8 in
Length (In.)
12 in
Outside Dia. (In.)
1/2 in
Connection Size (In.)
1/2 in; 1/2 in

Details

Connection Type
Male Threaded IPS; FPT
Body Material
Stainless Steel
Finish
Antimicrobial Yellow Powder Coating
Application
Fire Pit, Dryer, Tanked Water Heater, Gas Log, Fireplace

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.