This item is Discontinued.

Dormont Gas Connector Coated .62 In. Stainless Steel .5 In. M X .5 In. F X 48 In. 525030

This item is Discontinued.

Dormont

Gas Connector Coated .62 In. Stainless Steel .5 In. M X .5 In. F X 48 In. (Discontinued)

Mfr # 525030
Zoro # G910806096
UPC # 662447090565
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
525030
Zoro #
G910806096
UPC #
662447090565
Country of Origin
China

Dimensions

Hose Inside Dia.
1/2 in
Outside Dia. (In.)
5/8 in
Connection Size (In.)
1/2 in; 1/2 in
Length (In.)
48 in

Details

Body Material
Stainless Steel
Application
Built-In BBQ Grill, Range, Oven, Cooktop, Furnace
Connection Type
Male Threaded IPS; FPT
Finish
Antimicrobial Yellow Powder Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.