Gas Connector, Hose 1/2" dia., Yellow
Mfr # 30C-3132-36
Zoro # G3158735
product price: $23.79
/eaSold in multiples of 25 for $594.75
Item requires special delivery charges. A $8.00 per item surcharge will be applied.
Key Features
Hose Configuration
Coupled Assembly
Hose Inside Dia.
1/2 in
Hose Length
36 in
Hose Tube Material
304 Stainless Steel
Hose Cover Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30C-3132-36
Zoro #
G3158735
UPC #
00662447090558
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2 in
Hose Length
36 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in
Hose Outside Dia.
5/8 in
Fitting Size
1/2 in x 1/2 in
Details
Hose Configuration
Coupled Assembly
Hose Tube Material
304 Stainless Steel
Hose Cover Material
Polymer
Hose Color
Yellow
Max. Working Pressure @ 70 F
0.5 psi
Temp. Range
-40 Degrees to 350 Degrees F
Standards
CSA Certified
Hose Fitting B Material
Carbon Steel
Hose Fitting B Type
FIP
Item
Gas Connector
Fitting Type
FNPT x FIP
Hose Fittings
Carbon Steel 1/2 in FNPT x Carbon Steel 1/2 in FIP
Fitting Material
Carbon Steel x Carbon Steel
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
FNPT
For Use With
Gas Ranges and Gas Furnaces
BTU Capacity
125,000
Description
Gas Connector, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 36 in, Hose Color Yellow, Hose Tube Material 304 Stainless Steel, Hose Cover Material Polymer, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards CSA Certified, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type FNPT, Hose Fitting B Type FIP, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.