Zoro Homepage

Gas Connector, PVC Coated SS, 1/2 x 48 In

  • Mfr # 1650BP48

  • Zoro # G2863533


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
1/2 in
Hose Length
4 ft
Hose Tube Material
304 Stainless Steel
Hose Cover Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650BP48
Zoro #
G2863533
UPC #
662447003466
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
4 ft
Length (In.)
48
Size
1/2"
Outside Dia. (In.)
1
Hose Outside Dia.
1 in
Fitting Size
1/2 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in

Details

Hose Configuration
Coupled Assembly
Hose Tube Material
304 Stainless Steel
Hose Cover Material
PVC
Hose Color
Blue
Max. Working Pressure @ 70 F
0.5 psi
Temp. Range
-40 Degrees to 350 Degrees F
Standards
ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3
BTU Capacity
106,000
Application
Food Service, Commercial Kitchens
Connection
MIP x 1/2" MIP
Connector Flow (Btu)
106,000
Material of Construction
PVC Coated Stainless Steel
Item
Gas Connector
For Use With
Moveable Commercial Cooking Equipment
Fitting Type
FNPT x MNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Hose Fitting A Material
304 Stainless Steel
Hose Fitting B Type
MNPT
Hose Fitting B Material
304 Stainless Steel
Hose Fitting A Type
FNPT
Hose Fittings
304 Stainless Steel 1/2 in FNPT x 304 Stainless Steel 1/2 in MNPT

Description

Gas Connector, Hose Inside Dia. 1/2 in, Hose Outside Dia. 1 in, Hose Length 4 ft, Hose Color Blue, Hose Tube Material 304 Stainless Steel, Hose Cover Material PVC, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.