Zoro Homepage
This item is Discontinued.
Dormont Gas Connetor, 304 SS, 1/2 x 48 In 20-3131-48

Gas Connetor, 304 SS, 1/2 x 48 In (Discontinued)

  • Mfr # 20-3131-48
  • Zoro # G3259024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-3131-48
Zoro #
G3259024
UPC #
662447002643
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1/2
Size
3/8" ID
Length (In.)
48

Details

Standards
ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M
Connection
1/2" MIP x 1/2" MIP
BTU Capacity
60,500
Connector Flow (Btu)
60,500
Item
Gas Connector
Material of Construction
304 Stainless Steel
Application
Water Heater, Dryer
For Use With
Water Heater, Dryer

Description

Gas Connector, Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M, For Use With Water Heater, Dryer, BTU Capacity 60,500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.