Zoro Homepage
This item is Discontinued.
Dormont Gas Connetor, 304 SS, 5/8 x 12 In 30-4141-12

Gas Connetor, 304 SS, 5/8 x 12 In (Discontinued)

  • Mfr # 30-4141-12
  • Zoro # G1569757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-4141-12
Zoro #
G1569757
UPC #
662447003923
Country of Origin
United States

Dimensions

Size
1/2" ID
Outside Dia. (In.)
5/8
Length (In.)
12

Details

Standards
ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M
BTU Capacity
180,000
Application
Range, Furnace
For Use With
Range, Furnace
Connection
3/4" MIP x 3/4" MIP
Item
Gas Connector
Material of Construction
304 Stainless Steel
Connector Flow (Btu)
180,000

Description

Gas Connector, Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M, For Use With Range, Furnace, BTU Capacity 180,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.