Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Hose, 1/2 In NPT

  • Mfr # 1650BPQR48

  • Zoro # G1283502


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
1/2 in
Hose Length
4 ft
Hose Tube Material
304 Stainless Steel
Hose Cover Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650BPQR48
Zoro #
G1283502
UPC #
662447027288
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
4 ft
Length (In.)
48
Size
1/2"
Fitting Size
1/2 in x 1/2 in
Hose Outside Dia.
3/4 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in

Details

Hose Configuration
Coupled Assembly
Hose Tube Material
304 Stainless Steel
Hose Cover Material
PVC
Hose Color
Blue
Max. Working Pressure @ 70 F
0.5 psi
Temp. Range
-40 Degrees to 350 Degrees F
Standards
ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3
Item
Gas Connector Kit
Connector Flow (Btu)
68,000
Material of Construction
Stainless Steel Wire With Antimicrobial Coating
Includes
Hose, Quick Disconnect, Restraining Cable And Mounting Hardware
Connection
MIP x MIP
For Use With
Moveable Commercial Cooking Equipment
BTU Capacity
68,000
Resists
Crushing, Kinking, Cracking, Corrosion
Fitting Type
FNPT x MNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Hose Fitting A Type
FNPT
Hose Fitting B Type
MNPT
Hose Fittings
304 Stainless Steel 1/2 in FNPT x 304 Stainless Steel 1/2 in MNPT
Hose Fitting B Material
304 Stainless Steel
Hose Fitting A Material
304 Stainless Steel

Description

Gas Connector Kit, Hose Inside Dia. 1/2 in, Hose Outside Dia. 3/4 in, Hose Length 4 ft, Hose Color Blue, Hose Tube Material 304 Stainless Steel, Hose Cover Material PVC, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.