Gas Safety Hose, 1 x48 In L, 451,000 BTU

  • Mfr # 16100BP48
  • Zoro # G4376321
product price: 
$
287.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
1 in
Hose Length
4 ft
Hose Tube Material
304 Stainless Steel
Hose Cover Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16100BP48
Zoro #
G4376321
UPC #
662447000816
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
4 ft
Size
1"
Length (In.)
48
Outside Dia. (In.)
1
Hose Outside Dia.
1 1/4 in
Hose Fitting B Size
1 in
Fitting Size
1 in x 1 in
Hose Fitting A Size
1 in

Details

Hose Configuration
Coupled Assembly
Hose Tube Material
304 Stainless Steel
Hose Cover Material
PVC
Hose Color
Gray
Max. Working Pressure @ 70 F
0.5 psi
Temp. Range
-40 Degrees to 350 Degrees F
Standards
ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3
For Use With
Moveable Commercial Cooking Equipment
BTU Capacity
451000
Connection
1"
Material of Construction
stainless steel
Connector Flow (Btu)
451,000
Item
Gas Safety Hose
Application
Food Service
Fitting Type
MNPT x MNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Hose Fitting B Material
304 Stainless Steel
Hose Fittings
304 Stainless Steel 1 in MNPT x 304 Stainless Steel 1 in MNPT
Hose Fitting A Material
304 Stainless Steel
Hose Fitting A Type
MNPT
Hose Fitting B Type
MNPT
Compatible Product Type
Moveable Commercial Cooking Equipment

Description

Gas Safety Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/4 in, Hose Length 4 ft, Hose Color Gray, Hose Tube Material 304 Stainless Steel, Hose Cover Material PVC, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel

Ratings & reviews