Gas Tube Kit, 1/4 x18 In, 25000 BTU

  • Mfr # T4-KIT-18

  • Zoro # G4377143


product price: $30.49
/ea

Key Features

Hose Configuration
Bulk Hose
Hose Inside Dia.
1/4 in
Hose Length
18 in
Hose Tube Material
304 Stainless Steel
Hose Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4-KIT-18
Zoro #
G4377143
UPC #
662447032060
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
18 in
Length (In.)
18
Outside Dia. (In.)
1/4
Size
1/4"
Hose Outside Dia.
1/4 in
Hose Fitting A Size
7/16 in
Fitting Size
7/16 in x 7/16 in
Hose Fitting B Size
7/16 in

Details

Hose Configuration
Bulk Hose
Hose Tube Material
304 Stainless Steel
Hose Color
Silver
Max. Working Pressure @ 70 F
0.5 psi
Temp. Range
-40 Degrees to 350 Degrees F
Standards
ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3
For Use With
Pilot Flex Tube Kit
Item
Gas Tubing Kit
Connector Flow (Btu)
25,000
Connection
1/4"
Material of Construction
stainless steel
BTU Capacity
25,000
Application
Food Service
Fitting Type
MNPT x FNPT
Fitting Material
304 Stainless Steel x Brass
Hose Fitting A Material
304 Stainless Steel
Hose Fitting B Type
FNPT
Hose Fitting B Material
Brass
Hose Fittings
304 Stainless Steel 7/16 in MNPT x Brass 7/16 in FNPT
Hose Fitting A Type
MNPT

Description

Gas Tubing Kit, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/4 in, Hose Length 18 in, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.