Zoro Homepage

Hose, Gas , 1/2"Nptx24" Pc, Hd

  • Mfr # 1650BP24

  • Zoro # G302215048


product price: $150.99
/ea
Free Shipping & Returns

Key Features

For Use With
Moveable commercial kitchen equipment
Material
Stainless Steel
Application
Indoor Appliances; Foodservice
Length
24 in
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.257
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650BP24
Zoro #
G302215048
UPC #
662447003435
Country of Origin
United States

Dimensions

Length
24 in
Outside Dia. (In.)
5/8 in
End Connection 2 Size
1/2 in
Inside Dia.
1/2 in
End Connection 1 Size
1/2 in

Details

For Use With
Moveable commercial kitchen equipment
Material
Stainless Steel
Application
Indoor Appliances; Foodservice
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.257
End Connection 2 Type
Male Threaded
Coating
Antimicrobial PVC
End Connection 1 Type
Male Threaded
End Connection 1 Thread Type
IPS
End Connection 1 Style
Flare Fitting
End Connection 2 Thread Type
MPT
End Connection 2 Style
Flare Fitting

Description

Material: Stainless Steel Inner Hose And Braid ;Length: 24" ;Coating: Plastic ;Type: One Piece End With Integrated Swivel ;Inlet: 1/2" Npt ;Outlet: 1/2" Npt ;Instructions Included: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.