Zoro Homepage
This item is Discontinued.
Dormont Water Supply Line Kit, 1/4 in. IMIK-11-25-P5-075

Water Supply Line Kit, 1/4 in. (Discontinued)

  • Mfr # IMIK-11-25-P5-075
  • Zoro # G1614356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMIK-11-25-P5-075
Zoro #
G1614356
UPC #
662447111444
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1-1/2

Details

Standards
NSF/ANSI 61 section 9
Material of Construction
Polysulfone, PEX
Application
Water Line Connection
For Use With
Humidifiers And Evaporative Coolers, Ice Makers, Refrigerators
Max. Working Pressure (PSI)
100
Features
1/4 Turn Shut Off Valve
Outlet Type
Quick-Connect
Item
Water Supply Line Kit
Includes
3/4" Quick-Connect Tee Valve, 1/4" x 25' PEX Supply Line, 1/4" Quick Connect Union Fitting, 1/4" Compression Nut And Ferrule
Outlet (In.)
1/4
Operating Temp. (F)
180
Inlet Type
Quick-Connect

Description

Water Supply Line Kit, Standards NSF/ANSI 61 section 9, For Use With Humidifiers And Evaporative Coolers, Ice Makers, Refrigerators, Application Water Line Connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.