Shop DORTRONICS
See all product information
Create Account
Electromagnetic Locks
- Mfr # 1110/24XNYC
- Zoro # G710047262
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
For Use With
Dortronics Electromagnetic Locks
Color
Grey
Includes
Maglocks
Application
Maglocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1110/24XNYC
- Zoro #
- G710047262
- UPC #
- 197163234578
- Country of Origin
- Mexico
Details
- Finish
- Grey
- For Use With
- Dortronics Electromagnetic Locks
- Color
- Grey
- Includes
- Maglocks
- Application
- Maglocks
Description
1100 Series Electromagnetic Lock, 1200 LB Holding Force, 12/24 VDC, NY Housing Authority Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.