Electromagnetic Locks
- Mfr # TJ1107XD
- Zoro # G310048287
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Depth
9"
Width
3.5 in
Finish
Grey
For Use With
Dortronics Electromagnetic Locks
Length
5.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TJ1107XD
- Zoro #
- G310048287
- UPC #
- 197163062928
- Country of Origin
- Mexico
Dimensions
- Depth
- 9"
- Width
- 3.5 in
- Length
- 5.5"
Details
- Finish
- Grey
- For Use With
- Dortronics Electromagnetic Locks
- Color
- Grey
- Includes
- Maglocks
- Application
- Maglocks
Description
TJ1100 Series In-Swinging Door Electromagnetic Lock, Narrow 600 lb Holding Force, 12/24 VDC, Z Bracket for Armature, SPDT Door Position Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.