Zoro Homepage

Emergency Pull Station, 30VAC/DC, Yellow

  • Mfr # 6510/YL-S35

  • Zoro # G0948031


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Finish
Painted
Material
Metal
Color
Yellow
Includes
Key
Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6510/YL-S35
Zoro #
G0948031
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 1/2 in
Height
5 in
Width
3 5/8 in
Overall Depth
1 in
Overall Height
5 in
Overall Width
2 5/8 in

Details

Finish
Painted
Item
Emergency Door Release
Material
Metal
Color
Yellow
Includes
Key
Operating Temp.
16 Degrees to 120 Degrees F
Input Voltage
30V AC/DC
Keypad
No
Standards
UL Listed
Output
(2) SPDT Relays
Switch Action
Instant Open
Amps AC
1
Rating
1A @ 30V AC/DC
Cylinder
No
Type
Surface Mounted
For Use With
Emergency Systems
Event Audit Trail
No
Features
Key Reset
ADA Compliant
No
Power Source
AC/DC Power
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Operation Type
Hand Pull
Operating Temperature - Maximum
120 Degrees F
Mortise/Cylindrical
Mortise
Product Type
Emergency Door Release
Includes Hardware
Hardware Included
Operating Temperature - Minimum
16 Degrees F
Operation Style
Manual

Description

Emergency Door Release, Type Surface Mounted, Switch Action Instant Open, Material Metal, Finish Painted, Depth 2 1/2 in, Height 5 in, Width 3 5/8 in, Color Yellow, Rating 1A @ 30V AC/DC, Input Voltage 30V AC/DC, Output (2) SPDT Relays, Amps AC 1, Operating Temp. 16 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL Listed, For Use With Emergency Systems, Includes Key, Exit Device Type Not Applicable, ADA Compliant No, Features Key Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.