Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Push Button, 125VAC, 2-3/4" W

  • Mfr # 5211-MP23DA/RxE3

  • Zoro # G0947928


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Material
Stainless Steel
Color
Silver
Depth
3 in
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5211-MP23DA/RxE3
Zoro #
G0947928
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Height
4 1/2 in
Button Dia.
1-9/16 in
Width
2 3/4 in
Overall Depth
1 5/8 in
Button Diameter
1 9/16 in
Overall Height
4 1/2 in
Overall Width
2 3/4 in

Details

Finish
Unfinished
Item
Exit Push Button
Material
Stainless Steel
Color
Silver
Rating
6A @ 125V AC
Switch Action
Pneumatic
For Use With
Access Controls
Input Voltage
125V AC
Type
Single Gang
Operating Temp.
16 Degrees to 120 Degrees F
Keypad
No
Button Color
Red
Event Audit Trail
No
Cylinder
No
Standards
MEA, UL Listed
Output
DPST Relay
Amps AC
10
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Output Type
Form Z Relays
Product Type
Exit Push Button
Compatible Product Type
Access Controls Systems, Electronic Locks
Switch Action Type
Pneumatic
Operating Temperature - Minimum
-130 Degrees F
Event Audit Trail Included
No
Operating Temperature - Maximum
392 Degrees F

Description

Exit Push Button, Type Single Gang, Switch Action Pneumatic, Material Stainless Steel, Finish Unfinished, Depth 3 in, Height 4 1/2 in, Width 2 3/4 in, Button Color Red, Color Silver, Button Dia. 1-9/16 in, Rating 6A @ 125V AC, Input Voltage 125V AC, Output DPST Relay, Amps AC 10, Operating Temp. 16 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA, UL Listed, For Use With Access Controls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.