Zoro Homepage

Emergency Push Button, 24VDC, 1-3/4" W

  • Mfr # N5286-P23DAxE1

  • Zoro # G0947550


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Anodized
Material
Aluminum
Color
Silver
Depth
1/2 in
Rating
10A @ 125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N5286-P23DAxE1
Zoro #
G0947550
UPC #
-
Country of Origin
United States

Dimensions

Depth
1/2 in
Width
1 3/4 in
Height
3 in
Overall Depth
1 1/2 in
Overall Width
1 3/4 in
Overall Height
4 1/2 in

Details

Finish
Anodized
Item
Exit Push Button
Material
Aluminum
Color
Silver
Rating
10A @ 125V AC
Input Voltage
125V AC
Keypad
No
Type
Narrow Design
Cylinder
No
Standards
MEA, UL Listed
Switch Action
Pneumatic
Button Color
Silver
Amps AC
6
Event Audit Trail
No
For Use With
Access Controls
Output
DPST Relay
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Output Type
DPST Relay
Switch Action Type
Pneumatic
Event Audit Trail Included
No
Compatible Product Type
Access Controls Systems, Electronic Locks
Product Type
Exit Push Button

Description

Exit Push Button, Type Narrow Design, Switch Action Pneumatic, Material Aluminum, Finish Anodized, Depth 1/2 in, Height 3 in, Width 1 3/4 in, Button Color Silver, Color Silver, Rating 10A @ 125V AC, Input Voltage 125V AC, Output DPST Relay, Amps AC 6, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA, UL Listed, For Use With Access Controls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.