Yale Yale 51 Series Door Closers
- Mfr # TJ1110
- Zoro # G510048223
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Finish
Grey
Includes
Maglocks
Application
Maglocks
For Use With
Dortronics Electromagnetic Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TJ1110
- Zoro #
- G510048223
- UPC #
- 197163062942
- Country of Origin
- Mexico
- Color
- Grey
- Finish
- Grey
- Includes
- Maglocks
- Application
- Maglocks
- For Use With
- Dortronics Electromagnetic Locks
Description
TJ1100 Series In-Swinging Door Electromagnetic Lock, Single Door 1200 lb Holding Force, 12/24 VDC, Top Jamb Lock Housing and Z Bracket for Armature
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.