Zoro Homepage

Push Button, 24VDC, 3-3/4" W, Black Button

  • Mfr # 5221-P23DA

  • Zoro # G0948110


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Material
Stainless Steel
Color
Silver
Depth
2 in
Operating Temp.
5 Degrees to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5221-P23DA
Zoro #
G0948110
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Height
4 1/2 in
Width
3 3/4 in
Button Dia.
1/4 in
Overall Depth
2 in
Button Diameter
1/4 in
Overall Height
4 1/2 in
Overall Width
2 3/4 in

Details

Finish
Unfinished
Item
Exit Push Button
Material
Stainless Steel
Color
Silver
Operating Temp.
5 Degrees to 158 Degrees F
Event Audit Trail
No
Type
Single Gang
Input Voltage
115V AC, 24V DC
Button Color
Black
Keypad
No
Standards
MEA, UL Listed
Switch Action
Pneumatic
Cylinder
No
Rating
10A @ 115V AC/24V DC
Amps AC
10
Output
DPST Relay
For Use With
Access Controls
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Operating Temperature - Maximum
158 Degrees F
Compatible Product Type
Access Controls Systems
Product Type
Exit Push Button
Output Type
DPST Relay
Operating Temperature - Minimum
5 Degrees F
Switch Action Type
Pneumatic
Event Audit Trail Included
No

Description

Exit Push Button, Type Single Gang, Switch Action Pneumatic, Material Stainless Steel, Finish Unfinished, Depth 2 in, Height 4 1/2 in, Width 3 3/4 in, Button Color Black, Color Silver, Button Dia. 1/4 in, Rating 10A @ 115V AC/24V DC, Input Voltage 115V AC, 24V DC, Output DPST Relay, Amps AC 10, Operating Temp. 5 Degrees to 158 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA, UL Listed, For Use With Access Controls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.