Zoro Homepage

Push Button Station, 28VDC, (2) SPDT Relay

  • Mfr # 5236-2P15

  • Zoro # G0948022


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Finish
Anodized
Material
Aluminum
Color
Silver
Depth
2 in
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5236-2P15
Zoro #
G0948022
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Width
2 1/2 in
Height
1 in
Overall Width
2 1/2 in
Overall Depth
2 in
Overall Height
1 in

Details

Finish
Anodized
Item
Electromagnetic Exit Push Button
Material
Aluminum
Color
Silver
Standards
UL Listed
Switch Action
Momentary
Event Audit Trail
No
Input Voltage
115V AC, 28V DC
Button Color
Black
For Use With
Access Controls
Type
Desk/Wall Mounted
Cylinder
No
Operating Temp.
5 Degrees to 158 Degrees F
Amps AC
3
Rating
3A @ 115V AC/28V DC
Output
(2) SPDT Relays
Keypad
No
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Output Type
SPDT Relay
Event Audit Trail Included
No
Operating Temperature - Minimum
5 Degrees F
Number of Buttons
2
Compatible Product Type
Alarms, Electric Locks, Entrance Control Systems
Product Type
Electromagnetic Exit Push Button
Operating Temperature - Maximum
158 Degrees F
Switch Action Type
Momentary

Description

Electromagnetic Exit Push Button, Type Desk/Wall Mounted, Switch Action Momentary, Material Aluminum, Finish Anodized, Depth 2 in, Height 1 in, Width 2 1/2 in, Button Color Black, Color Silver, Rating 3A @ 115V AC/28V DC, Input Voltage 115V AC, 28V DC, Output (2) SPDT Relays, Amps AC 3, Operating Temp. 5 Degrees to 158 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL Listed, For Use With Access Controls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.