Zoro Homepage

Push Button w/Key Reset, 125VAC, 2-3/4" W

  • Mfr # 5211-MP23/KR

  • Zoro # G0947639


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Material
Stainless Steel
Color
Silver
Depth
3 in
Output
DPST Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5211-MP23/KR
Zoro #
G0947639
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Button Dia.
1-9/16 in
Height
4 1/2 in
Width
2 3/4 in
Overall Height
4 1/2 in
Overall Depth
2 in
Overall Width
2 3/4 in
Button Diameter
1 9/16 in

Details

Finish
Unfinished
Item
Exit Push Button
Material
Stainless Steel
Color
Silver
Output
DPST Relay
Standards
MEA, UL Listed
Rating
6A @ 125V AC
Amps AC
10
Button Color
Red
Type
Single Gang
For Use With
Access Controls
Keypad
No
Switch Action
Pneumatic
Cylinder
No
Operating Temp.
16 Degrees to 120 Degrees F
Event Audit Trail
No
Input Voltage
125V AC
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Event Audit Trail Included
No
Output Type
DPST Relay
Operating Temperature - Maximum
392 Degrees F
Operating Temperature - Minimum
-130 Degrees F
Switch Action Type
Pneumatic
Product Type
Exit Push Button
Compatible Product Type
Access Controls Systems, Electronic Locks

Description

Exit Push Button, Type Single Gang, Switch Action Pneumatic, Material Stainless Steel, Finish Unfinished, Depth 3 in, Height 4 1/2 in, Width 2 3/4 in, Button Color Red, Color Silver, Button Dia. 1-9/16 in, Rating 6A @ 125V AC, Input Voltage 125V AC, Output DPST Relay, Amps AC 10, Operating Temp. 16 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA, UL Listed, For Use With Access Controls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.