Zoro Homepage

Push to Exit Button, 125VAC, Green Button

  • Mfr # N5211-MP23DA/GxE1

  • Zoro # G0947611


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Material
Stainless Steel
Color
Gray
Depth
1/2 in
Type
Narrow Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N5211-MP23DA/GxE1
Zoro #
G0947611
UPC #
-
Country of Origin
United States

Dimensions

Depth
1/2 in
Button Dia.
1-9/16 in
Width
1 3/4 in
Height
3 in
Overall Depth
2 in
Overall Height
4 1/2 in
Overall Width
2 3/8 in

Details

Finish
Clear Anodized
Item
Exit Push Button
Material
Stainless Steel
Color
Gray
Type
Narrow Design
Event Audit Trail
No
Operating Temp.
16 Degrees to 120 Degrees F
Standards
UL Listed No. EX4421
Amps AC
10
For Use With
Access Controls
Output
DPST Relay
Button Color
Green
Input Voltage
12V AC
Keypad
No
Switch Action
Pneumatic
Rating
6A @ 125V AC
Cylinder
No
Features
Immediate Release, Independent Dual Contacts, Pneumatic Time Delayed Reset
ADA Compliant
Yes
Power Source
AC Power
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Mortise/Cylindrical
Mortise
Operating Temperature - Maximum
914 Degrees F
Product Type
Exit Push Button
ANSI/BHMA Finish
Unfinished
Operation Type
Push Button
Operation Style
Manual

Description

Exit Push Button, Type Narrow Design, Switch Action Pneumatic, Material Stainless Steel, Finish Clear Anodized, Depth 1/2 in, Height 3 in, Width 1 3/4 in, Button Color Green, Color Gray, Button Dia. 1-9/16 in, Rating 6A @ 125V AC, Input Voltage 12V AC, Output DPST Relay, Amps AC 10, Operating Temp. 16 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL Listed No. EX4421, For Use With Access Controls, Exit Device Type Not Applicable, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.