Zoro Homepage

Push to Exit Button, 24VDC, Silver Button

  • Mfr # R5286-P23DAxE1

  • Zoro # G0947998


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Silver
Head Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5286-P23DAxE1
Zoro #
G0947998
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 in
Width
3 in
Button Dia.
2-1/2 in
Depth
1/2 in
Overall Depth
1/2 in
Overall Height
3 in
Overall Width
1 1/2 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Silver
Head Material
Aluminum
Terminal Connection
Screw Clamp
Standards
MEA Approved, UL Listed
Finish
Clear Anodized
Amps AC
6
Cylinder
No
Switch Action
Pneumatic
Rating
10A @ 125V AC
Input Voltage
24V DC
Event Audit Trail
No
Type
Single Gang
Color
Gray
Output
DPST Relay
Material
Aluminum
Button Color
Silver
For Use With
Access Controls
Keypad
No
Power Source
DC Power
ADA Compliant
Yes
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Product Type
Exit Push Button
Operation Style
Manual
Operation Type
Push Button
Mortise/Cylindrical
Mortise

Description

Exit Push Button, Type Single Gang, Switch Action Pneumatic, Material Aluminum, Finish Clear Anodized, Depth 1/2 in, Height 4 1/2 in, Width 3 in, Button Color Silver, Color Gray, Button Dia. 2-1/2 in, Rating 10A @ 125V AC, Input Voltage 24V DC, Output DPST Relay, Amps AC 6, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA Approved, UL Listed, For Use With Access Controls, Exit Device Type Not Applicable, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.