This item is Discontinued.

Dosatron Y Filter Hook Up Kit AKF5AP11KIT-A

Y Filter Hook Up Kit (Discontinued)

  • Mfr # AKF5AP11KIT-A
  • Zoro # G202710674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKF5AP11KIT-A
Zoro #
G202710674
UPC #
850019843132
Country of Origin
Israel

Dimensions

Height
2.2
Length
7.2
Width
7
Diameter
0.95

Description

Dilution Solutions 200 Mesh Filter installs on the inlet side of the Dosatron injector to keep the system free of debris.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.