Zoro Homepage

Stump Grinder, 20 HP Self-Propelled, Honda GX630

  • Mfr # 691SP-20HE

  • Zoro # G516510472


product price: $10,983.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray
Length
85 in
Height
56 in
Fuel Type
Gasoline
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691SP-20HE
Zoro #
G516510472
UPC #
11343001623
Country of Origin
United States

Dimensions

Length
85 in
Height
56 in
Width
30 in

Details

Color
Gray
Item
Stump Grinder
Fuel Type
Gasoline
Start Type
Electric
Displacement
688cc

Description

Make short work of stumps with comfort and ease with the Dosko self-propelled, electric start, stump grinder. The hydrostatic drive system allows for easier navigation on the job site and during transportation. This stump grinder also features a five-position handlebar adjustment, and a Honda GX630 electric start engine. It comes standard with Greenteeth which can be rotated in three, 120-degree increments for a fresh cutting edge in minutes.


  • Powered by a reliable, long-lasting Honda GX engine
  • Electric start
  • Self-propelled (hydrostatic) unit
  • Quickly maneuver with ease
  • All-terrain tires help keep the unit on track
  • Oil shutdown sensor
  • Direct belt drive
  • 1.375-in. diameter bearings
  • Unique side discharge frame
  • 3-in-1 tooth system; Greenteeth 700 Series Teeth; features concave "dish" cutting edge that sheers rather than shreds; teeth can be rotated in three 120-degree increments for fresh cutting edge

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.