Shop DOT SHOT
See all product information
Create Account
High Tack Glue Dots, Low Profile, 1/2", Clear, 1500/Roll
- Mfr # GD103R
- Zoro # G6254599
product price:Â
$
62.59
/ea
Key Features
Color
Clear
Thickness
1/64"
Material
Synthetic Rubber Based Adhesive
Basis Weight
0.46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD103R
- Zoro #
- G6254599
- UPC #
- 841436066778
- Country of Origin
- United States
- Item
- High Tack,Low Profile,1/2"
- Color
- Clear
- Material
- Synthetic Rubber Based Adhesive
- Basis Weight
- 0.46
Dimensions
- Thickness
- 1/64"
Description
High Tack,Low Profile,1/2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.