
Air-Powered Drill, 1/4 in, Keyed
Mfr # 15LS287-62
Zoro # G4561527
product price: $1,647.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Size - Air Tools
1/4 in
Free Speed
500 RPM
Housing Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15LS287-62
Zoro #
G4561527
UPC #
-
Country of Origin
United States
Dimensions
Air Inlet Size - Air Tools
1/4 in
Details
Item
Drill Ra 0.5K 0.6Hp 1/4"-28 Int Thrd
Free Speed
500 RPM
Housing Material
Composite
Description
Air-Powered Drill, Free Speed 500 RPM, Variable Speed Yes, Throttle Type Lever, Housing Material Composite, Overall Length 12 11/16 in, Tool Weight 1.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.