In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.06 hp

  • Mfr # 10R9000-08
  • Zoro # G4586407
product price: 
$
616.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 3/8 in
Air Inlet
1/8 in NPT
Horsepower
0.1 hp
Free Speed
100,000 RPM
Max. Speed
100,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10R9000-08
Zoro #
G4586407
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 3/8 in
Min. Hose Size
3/16 in
Hose Length
60 in
Collet Size
1/8 in
Air Inlet Connection Size
1/8 in
Hose Size - Minimum
3/16 in
Wire Rope Length
5 3/8 in
Length
5 3/8 in
Fits Chest Size
Durable, Lightweight, Long Life Expectancy, Low Vibration and Quiet Operation, No Air Line Lubrication, Two-Stage Turbine Motor

Details

Item
Air Pencil Grinder
Air Inlet
1/8 in NPT
Horsepower
0.1 hp
Free Speed
100,000 RPM
Max. Speed
100,000 RPM
Grinder Type
In-Line
Includes
(2) Wrenches, Collet, Collet Guard, Overhose
Tool Weight
0.5 lb
Collet
1/8"
Average CFM @ 15 Second Run Time
1.5
Whip Hose I.D.
3/16 in
Duty
General
Throttle
Roll
Variable Speed
Yes
Housing Material
Aluminum
CFM @ Full Load
6.0
Bearings
Shielded
Bearing Type
Ball
Exhaust Location
Front
Air Pressure
90 psi
Head Type
Standard Head
Kit Contents
(1) Bare Tool
Dust Management
None
Air Inlet Type
NPT
Anti-Kickback Clutch Type
None
Power Source
Air Powered
Features
Durable, Lightweight, Long Life Expectancy, Low Vibration and Quiet Operation, No Air Line Lubrication, Two-Stage Turbine Motor
Series
10-09 Series
Brake Type
None
Duty Rating
Medium Duty
Speed Setting
Variable Speed
Throttle Type
Twist
Air Consumption
6 cfm
Tool Series
10-09 Series
Speed - Maximum
100,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Air Pencil Grinder, Medium Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Front, Max. Speed 100,000 RPM, Air Inlet 1/8 in NPT, Air Inlet Connection Size 1/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Kit Contents (1) Bare Tool, Whip Hose I.D. 3/16 in, Head Type Standard Head, Brake Type None, Anti-Kickback Clutch Type None, Dust Management None, Throttle Type Twist, Bearing Type Ball

Ratings & reviews