Shop DOTCO
See all product information
In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 23,000 RPM, 0.9 hp
Mfr # 12L2500-01
Zoro # G4523811
product price:Â $589.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7 5/16 in
Air Inlet
1/4 in NPT Female
Horsepower
0.9 hp
Free Speed
23,000 RPM
Max. Speed
23,000 RPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12L2500-01
Zoro #
G4523811
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 5/16 in
Min. Hose Size
5/16 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
For Wheel Diameter
1 1/2 in
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.9 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 23,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 200 Series Collet Exhaust, Grip Style Barrel Grip, Power Source Air Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.