Shop DOTCO

In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp

  • Mfr # 12R0400-43
  • Zoro # G4539403

product price: 
$
585.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 13/16 in
Air Inlet
1/8 in NPT
Horsepower
0.1 hp
Free Speed
60,000 RPM
Max. Speed
60,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12R0400-43
Zoro #
G4539403
UPC #
-
Country of Origin
United States
Item
Air Pencil Grinder
Air Inlet
1/8 in NPT
Horsepower
0.1 hp
Free Speed
60,000 RPM
Max. Speed
60,000 RPM
Grinder Type
In-Line
Includes
(2) Wrenches, Collet, Collet Guard, Overhose
Housing Material
Composite
Throttle
Roll
Collet
1/8"
Whip Hose I.D.
3/16 in
Bearings
Shielded
CFM @ Full Load
9.0
Average CFM @ 15 Second Run Time
2.3
Variable Speed
Yes
Duty
General
Tool Weight
0.3 lb
Bearing Type
Shielded
Head Type
Standard Head
Power Source
Air Powered
Throttle Type
Twist
Air Pressure
90 psi
Features
Compact and Lightweight, Long Life Expectancy
Exhaust Location
Rear
Anti-Kickback Clutch Type
None
Speed Setting
Variable Speed
Air Inlet Type
NPT
Series
12-04 Series
Air Consumption
9 cfm
Collet Guard Type
None
Duty Rating
Medium Duty
Brake Type
None
Application
Precision Deburring and Metal Removal
Kit Contents
(1) Bare Tool
Dust Management
None
Abrasive Capacity
1/4 in
Speed - Maximum
60,000 RPM
Power Source - TS Only
Air Powered
Tool Series
12-04 Series
Power Source - old
Air Powered

Dimensions

Overall Length
5 13/16 in
Hose Length
60 in
Min. Hose Size
3/16 in
Air Inlet Connection Size
1/8 in
Collet Size
1/8 in
Hose Size - Minimum
3/16 in
Wire Rope Length
5 13/16 in
Length
5 13/16 in
Fits Chest Size
Compact and Lightweight, Long Life Expectancy

Description

Air Pencil Grinder, Medium Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 60,000 RPM, Collet Guard Type None, Air Inlet 1/8 in NPT, Air Inlet Connection Size 1/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Kit Contents (1) Bare Tool, Whip Hose I.D. 3/16 in, Head Type Standard Head, Brake Type None, Anti-Kickback Clutch Type None, Dust Management None, Throttle Type Twist, Bearing Type Shielded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.