Zoro Homepage

12-27 Series Right Angle Sander/Polisher, Pneumatic, 7 in Disc Capacity, 6,000 RPM, 5/8-11 Thread

  • Mfr # 12L2750-80

  • Zoro # G4561280


product price: $1,249.99
/ea
Free Shipping & Returns

Key Features

Product Type
Ra Sndr Comp 6K 0.9Hp 7"
Tool Length
9.80 in
Exhaust Location
Front
Free Speed
6000 RPM
Head Height
3.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12L2750-80
Zoro #
G4561280
UPC #
-
Country of Origin
United States

Dimensions

Tool Length
9.80 in
Head Height
3.90 in
Air Inlet Size
1/4 in

Details

Item
Ra Sndr Comp 6K 0.9Hp 7"
Product Type
Ra Sndr Comp 6K 0.9Hp 7"
Exhaust Location
Front
Free Speed
6000 RPM

Description

Ra Sndr Comp 6K 0.9Hp 7 In., Product Type Ra Sndr Comp 6K 0.9Hp 7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.