
#10 x 3/4in Hex Washer Head Self Drilling Screw (Tuff Pail), 1000PK
Mfr # TEKHW1034TP1K
Zoro # G222704509
product price:Â $180.99
/pk 1000, $0.18/ea
Sold in multiples of 1000 for $180,990.00
Free Shipping & Returns
Key Features
Screw Size
#10 x 3/4"
Standards
IFI-113
Application
Metal to Metal
Finish
Zinc Plated
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TEKHW1034TP1K
Zoro #
G222704509
UPC #
781003000000
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10 x 3/4"
Fastener Length
3/4 in
Details
Standards
IFI-113
Application
Metal to Metal
Finish
Zinc Plated
Material
Carbon Steel
Item
Self Drilling Screw
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.