Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Dia., Concrete, Carbon Steel Zinc Plated, 100 PK

  • Mfr # PS25

  • Zoro # G707168802


product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Screw Size
1/4 in x 1-3/4 in
Material
Carbon Steel
Finish
Zinc Plated
Minimum Installation Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS25
Zoro #
G707168802
UPC #
781002814924
Country of Origin
China

Dimensions

Screw Size
1/4 in x 1-3/4 in
Anchor Diameter
1/4"
Minimum Installation Depth
1"
Rod Size
1/4 in
Drill Size
3/16 in
Rod Size - Hangers
1/4 in
Drill Bit Size
3/16 in.

Details

Item
Pipe Pin Anchor
Compatible Material
Concrete
Material
Carbon Steel
Finish
Zinc Plated
Anchor Material
Carbon Steel
Application
Concrete Ceilings, Overhead Installations
Fastener Finish
Zinc Plated

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.