Shop DOTTIE
See all product information
Create Account
Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK
- Mfr # ZAS125
- Zoro # G007168939
product price:Â
$
57.86
/pk of 100, $0.58/ea
Key Features
Anchor Diameter
1/4"
Overall Length
1-1/4"
Material
Alloy Steel
Finish
Zinc Plated
Drill Bit Size
1/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAS125
- Zoro #
- G007168939
- UPC #
- 781002593621
- Country of Origin
- Viet Nam
- Item
- Nail Drive Anchor
- Material
- Alloy Steel
- Finish
- Zinc Plated
- Head Style
- Flat
- Pin Material
- Carbon Steel
- Anchor Head Style
- Flat
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 1-1/4"
- Drill Bit Size
- 1/4 in.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.