Zoro Homepage

1in Insulated 90 Degree Squeeze Connector, 5PK

  • Mfr # SQZA100I

  • Zoro # G022704525


product price: $159.99
/pk 5, $32.00/ea
Sold in multiples of 5 for $799.95
Free Shipping & Returns

Key Features

Size
1 in
For Use With
FMC, AC, MC, and RW
Application
Used to terminate flexible metal conduit, armored or metal clad cables to an enclosure
Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQZA100I
Zoro #
G022704525
UPC #
781003000000
Country of Origin
India

Dimensions

Size
1 in

Details

For Use With
FMC, AC, MC, and RW
Application
Used to terminate flexible metal conduit, armored or metal clad cables to an enclosure
Material
Die Cast Zinc
Item
90° Insulated Squeeze Connector

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.