Cable Glands, Strain Reliefs & Cord Grips Max-Loc F4 1 .625-.750 Str
- Mfr # 1300980143
- Zoro # G105959385
product price:Â
$
17.39
/ea
Sold in multiples of 5 for
$86.95
Key Features
Gender
Male
Thread Size
1" NPT
Body Style
Straight
Material - Body
Nylon
Cable Diameter
15.88-19.05mm (.625-.750")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300980143
- Zoro #
- G105959385
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Thread Size
- 1" NPT
- Cable Diameter
- 15.88-19.05mm (.625-.750")
Details
- Gender
- Male
- Body Style
- Straight
- Material - Body
- Nylon
- NEMA Rating
- NEMA 3R
- Type
- Strain Relief Grip
- Series
- 130098
- UL
- E76954
- CSA
- LR32159
- Number of Holes
- 1
- O-Ring
- No
- Product Name
- MAX-LOC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.