1in Non-Metallic Cable Connector, 25PK
Mfr # ZRC100
Zoro # G922704571
product price: $42.79
/pk 25, $1.71/eaSold in multiples of 25 for $1,069.75
Key Features
Application
Used to terminate one or more non-metallic sheathed cables to a knockout in a box or enclosure
Material
Die Cast Zinc
Size
1 in
For Use With
NMC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZRC100
Zoro #
G922704571
UPC #
781003000000
Country of Origin
India
Dimensions
Size
1 in
Details
Application
Used to terminate one or more non-metallic sheathed cables to a knockout in a box or enclosure
Material
Die Cast Zinc
Item
Romex Connector
For Use With
NMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.