29 Pc High Speed Steel Drill Kit
Mfr # M229
Zoro # G022704563
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Primary Material Application
Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials
Finish - Machining
Black & Gold
For Use With
1/2" Chuck Drill
Drill Bit Material
M2 High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M229
Zoro #
G022704563
UPC #
781002000000
Country of Origin
China
Details
Primary Material Application
Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials
Item
High Speed Steel Drill Kit
Finish - Machining
Black & Gold
For Use With
1/2" Chuck Drill
Drill Bit Material
M2 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.