Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in Insulated Steel Set Screw Connector, 20PK

  • Mfr # SET75I

  • Zoro # G322704393


product price: $13.25
/pk 20, $0.66/ea
Sold in multiples of 20 for $265.00

Key Features

Size
3/4 in
Application
Joins EMT Conduit to a box or enclosure
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SET75I
Zoro #
G322704393
UPC #
781003000000
Country of Origin
India

Dimensions

Size
3/4 in

Details

Application
Joins EMT Conduit to a box or enclosure
Material
Steel
Finish
Zinc Plated
Item
Insulated Set Screw Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.