3/8" Dia., Concrete, Carbon Steel Zinc Plated, 50 PK

  • Mfr # PS38

  • Zoro # G707168765


product price: $116.99
/pk 50, $2.34/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Screw Size
3/8 in x 2-1/2 in
Material
Carbon Steel
Finish
Zinc Plated
Minimum Installation Depth
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS38
Zoro #
G707168765
UPC #
781002814931
Country of Origin
China

Dimensions

Screw Size
3/8 in x 2-1/2 in
Anchor Diameter
3/8"
Minimum Installation Depth
1-1/4"
Drill Size
1/4 in
Rod Size
3/8 in
Rod Size - Hangers
3/8 in
Drill Bit Size
1/4 in.

Details

Item
Pipe Pin Anchor
Compatible Material
Concrete
Material
Carbon Steel
Finish
Zinc Plated
Anchor Material
Carbon Steel
Fastener Finish
Zinc Plated
Application
Concrete Ceilings, Overhead Installations

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.