3/8in x 6in Phillips/Slotted Mushroom Head Toggle Bolt, 25PK

  • Mfr # TBC386

  • Zoro # G222704387


product price: $105.99
/pk 25, $4.24/ea
Sold in multiples of 25 for $2,649.75
Free Shipping & Returns

Key Features

Frequently Bought Together
G822704404
Application
Hollow Block, Wallboard, Plaster, Plywood and other Hollow Base Materials
Material
Carbon Steel
Thread Size
3/8" x 6"
Anchor Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBC386
Zoro #
G222704387
UPC #
781003000000
Country of Origin
China

Dimensions

Thread Size
3/8" x 6"
Anchor Length
6 in

Details

Frequently Bought Together
G822704404
Application
Hollow Block, Wallboard, Plaster, Plywood and other Hollow Base Materials
Material
Carbon Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.