Shop ZORO SELECT

Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 3 in L, Carbon Steel Yellow Zinc, 100 PK

  • Mfr # 14300HS
  • Zoro # G4305716

product price: 
$
75.69
/pk of 100, $0.76/ea

Key Features

Compatible Material
Block, Brick, Concrete
Sub-Brand
Con-Sert Screws
Material
Steel
Finish
Yellow Zinc
Head Type
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14300HS
Zoro #
G4305716
UPC #
093855114305
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
3 in
Drill Bit Size
11/64"
Minimum Installation Depth
3/4 in
Thread Length
3 in
Body Length
3 in
Wire Rope Length
3 in
Length
3 in
Fits Chest Size
Reusable

Details

Item
Masonry Screw
Compatible Material
Block, Brick, Concrete
Sub-Brand
Con-Sert Screws
Material
Steel
Finish
Yellow Zinc
Head Type
Hex
Drive Type
External Hex
Ultimate Tension Strength (4,000 psi Concrete)
1,650 lb
ICC Approved for Cracked Concrete
No
Seismic Approved
No
Type
Heat Treated
Edge Distance
1 5/16 in
Ultimate Tension (Lbs.)
700 lb
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
No
Screw Anchor Type
Concrete Screw Anchor
Removable
Removable
Features
Reusable
Manufacturer Location
Made in USA
System of Measurement
Inch
Series
Con-Sert Screws
Tip Type
Pointed
Minimum Ultimate Tension Strength
700 lb
Maximum Ultimate Tension Strength
1,000 lb
Minimum Ultimate Shear Strength
800 lb
Industry Standards
ISO Certified
Pack Size
Bulk Pack
Material Grade/Class
Not Graded
Shell Material
Steel
ICC Approval Type
Not Rated

Description

Screw Anchor, Anchor Diameter 1/4 in, Overall Length 3 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Zinc Yellow, Material Grade/Class Not Graded, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 11/64 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Tension Strength 1,000 lb, Minimum Installation Depth 3/4 in, Ultimate Tension Strength (4,000 psi Concrete) 1,650 lb, Tip Type Pointed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.