Zoro Homepage

4in Steel Set Screw Coupling

  • Mfr # SETC400

  • Zoro # G322704379


product price: $10.79
/ea

Key Features

Size
4 in
Application
Joins EMT Conduit together
For Use With
EMT, IMC & Rigid
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETC400
Zoro #
G322704379
UPC #
781003000000
Country of Origin
India

Dimensions

Size
4 in

Details

Application
Joins EMT Conduit together
Item
Set Screw Coupling
For Use With
EMT, IMC & Rigid
Material
Steel
Finish
Zinc Plated

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.