This item is Discontinued.

Dottie #6-32 x 1-1/2 in One-Way Round Machine Screw, 18-8 Stainless Steel, 100 PK T632112OR

#6-32 x 1-1/2 in One-Way Round Machine Screw, 18-8 Stainless Steel, 100 PK (Discontinued)

  • Mfr # T632112OR
  • Zoro # G807166746
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T632112OR
Zoro #
G807166746
UPC #
781002099628
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
1-1/2 in
Size
#6-32 x 1-1/2"

Details

System of Measurement
Inch
Head Type
Round
Drive
One-Way
Material
18-8 Stainless Steel
Item
Machine Screw

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.