8" L x General Rough-In, Metal Cutting & Nail-Embedded Wood Cutting Reciprocating Saw Blade

  • Mfr # R814B7

  • Zoro # G007168175


product price:  $33.45
/pk 5, $6.69/ea

Key Features

Length
8 in
Material
Bi-Metal
Height
0.035"
Features
Vacuum Heat Treated, Tooth Hardness 66-68 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R814B7
Zoro #
G007168175
UPC #
781002313403
Country of Origin
United States

Dimensions

Length
8 in
Height
0.035"

Details

Material
Bi-Metal
Features
Vacuum Heat Treated, Tooth Hardness 66-68 HRC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.