#8 x 1/4in Slotted Hex Washer Head Sheet Metal Screw (Tuff Pack), 500PK

  • Mfr # HWSMST814

  • Zoro # G722704603


product price:  $37.39
/pk 500, $0.07/ea
Sold in multiples of 500 for $18,695.00

Key Features

Standards
ASME B18.6.3
Finish
Zinc Plated
Application
Light Metal Sheets, Wood, and Plastic
Fastener Length
1/4 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWSMST814
Zoro #
G722704603
UPC #
781003000000
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1/4 in
Screw Size
#8 x 1/4"

Details

Standards
ASME B18.6.3
Finish
Zinc Plated
Application
Light Metal Sheets, Wood, and Plastic
Material
Carbon Steel
Item
Sheet Metal Screw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.