#8 x 3/4in Slotted Hex Washer Head Metal Piercing Screw (Tuff Pail), 1000PK

  • Mfr # SP834TP1K

  • Zoro # G522704629


product price:  $66.59
/pk 1000, $0.07/ea
Sold in multiples of 1000 for $66,590.00

Key Features

Fastener Length
3/4 in
Material
Carbon Steel
Standards
ASTM C1002
Screw Size
#8 x 3/4"
Application
Sheet Metal, HVAC, Plumbing, and Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP834TP1K
Zoro #
G522704629
UPC #
781003000000
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3/4 in
Screw Size
#8 x 3/4"

Details

Material
Carbon Steel
Standards
ASTM C1002
Application
Sheet Metal, HVAC, Plumbing, and Electrical
Finish
Zinc Plated
Item
Sharpeez Screw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products