Zoro Homepage

Barricade Tape, Caution Caution Caution, Yellow, Polyethylene

  • Mfr # BT5X3

  • Zoro # G507165520


product price: $23.61
/ea

Key Features

Material
Polyethylene
Color
Yellow
Legend
Caution Caution Caution
Roll Length
300'
Legend Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT5X3
Zoro #
G507165520
UPC #
781002163312
Country of Origin
China

Dimensions

Roll Length
300'
Roll Width
3"
Thickness
3 mil
Tape Length
300 ft.
Tape Thickness
3 mil.
Tape Width
3 in.

Details

Item
Barricade Tape
Material
Polyethylene
Color
Yellow
Legend
Caution Caution Caution
Legend Color
Black
Standards
OSHA 1910.144

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.