Shop WOD TAPE
See all product information
Create Account
Barricade Tape, White, 3 inch Wide x Polyethylene, 3 mil
- Mfr # WOD BRC-WNP-03000-36-200-WHI
- Zoro # G215082577
product price:Â
$
229.99
/pk of 36, $6.39/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Color
White
Tape Width
3 inch
Tape Thickness
3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD BRC-WNP-03000-36-200-WHI
- Zoro #
- G215082577
- UPC #
- -
- Country of Origin
- United States
- Item
- Barricade Tape
- Material
- Polyethylene
- Color
- White
Dimensions
- Tape Width
- 3 inch
- Tape Thickness
- 3 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.