
Concrete Screw, 1/4" Dia., Hex, 2-3/4 in L, Carbon Steel Blue Xylan, 100 PK
Mfr # 14H234
Zoro # G607166144
product price:Â $96.72
/pk 100, $0.97/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Carbon Steel
Finish
Blue Xylan
Head Type
Hex
Drive Type
Comination Hex/Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14H234
Zoro #
G607166144
UPC #
781002254485
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
2-3/4 in
Drill Bit Size
#2
Drill Size
3/16 in x 4-1/2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Carbon Steel
Finish
Blue Xylan
Head Type
Hex
Drive Type
Comination Hex/Slotted
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.